Safety shoe S3 Pegasus
Safety shoe S3 Pegasus
SAFESH-S3-PEGASUS-LEATHER-BLACK-SZ41
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 41 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |