Welcome to Würth Greece For trade customers only

Safety shoe S3 Pegasus

Safety shoe S3 Pegasus
SAFESH-S3-PEGASUS-LEATHER-BLACK-SZ40

Art.-no. 5357933400

EAN 4056807808369

Prices and availability visible after login
Safety shoe S3 Pegasus

Art.-no. 5357933400

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

40

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345

ISO

20345

Foot width

10.5 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information