Welcome to Würth Greece For trade customers only

Safety shoe S3 PEGASUS 2.0

Safety shoe S3 PEGASUS 2.0
SAFESH-S3-PEGASUS-2.0-BLACK-SZ38

Art.-no. 5357940038
EAN 4065746621458
Prices and availability visible after login
Safety shoe S3 PEGASUS 2.0

Art.-no. 5357940038

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

38

Material of shoes upper

Buffalo split leather

Safety category

S3

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information