Safety shoe S3 PEGASUS 2.0
Safety shoe S3 PEGASUS 2.0
SAFESH-S3-PEGASUS-2.0-BLACK-SZ36
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Buffalo split leather |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |