Welcome to Würth Greece For trade customers only

Safety shoe S3 HERMIS

Safety shoe S3 HERMIS
OCCUPSH-HERMIS-S3-SAFE-SHOES-SZ39

Art.-no. 5357143390
EAN 4062856159246

Prices and availability visible after login
Safety shoe S3 HERMIS

Art.-no. 5357143390

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-red

Size

39

Material of shoes upper

Textile

Safety category

S3

Standards

ISO 20345, EN 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information