Safety shoe S3 CK05
Safety shoe S3 CK05
SAFETY SHOES CK05 BLACK LEATHER S3 N.39
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |