Welcome to Würth Greece For trade customers only

Safety shoe S3 APOLLON

Safety shoe S3 APOLLON
SAFETSH-S3-APOLLON-SZ39

Art.-no. 5357159039
EAN 4065233035287

Prices and availability visible after login
Safety shoe S3 APOLLON

Art.-no. 5357159039

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Sapphire blue, Black

Size

39

Material of shoes upper

TPU

Safety category

S3

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information