Welcome to Würth Greece For trade customers only

Safety shoe S1P K58

Safety shoe S1P K58
SAFETY SHOES K58 BLUE SUEDE S1P N.38

Art.-no. 9500001125
EAN 4056807107813

Prices and availability visible after login
Safety shoe S1P K58

Art.-no. 9500001125

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Blue

Size

38

Material of shoes upper

Suede with textile insert

Safety category

S1P

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Shoe size EU

38

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information