Welcome to Würth Greece For trade customers only

Safety shoe S1P Grid

Safety shoe S1P Grid
SAFESH-S1P-GREY/BLACK-SIZE38

Art.-no. 5357169380

EAN 4062856417490

Prices and availability visible after login
Safety shoe S1P Grid

Art.-no. 5357169380

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

38

Material of shoes upper

Textile

Safety category

S1P

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Shoe size EU

38

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information