Safety shoe S1P Grid
Safety shoe S1P Grid
SAFESH-S1P-GREY/BLACK-SIZE36
Art.-no. 5357169360
EAN 4062856417452
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey, Black |
Size | 36 |
Material of shoes upper | Textile |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |
Shoe size EU | 36 |