Safety linch pin
Safety linch pin steel zinc plated yellow passiv.
SAFELINCHPIN-(DSPG)-D7,5
Register now and access more than 125,000 products
- Maximum clamping force
- Safety catch
- Additional hole to mount the fastening chain
- Chromium(VI)-free coating
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 7.5 mm |
Length (l1) | 63 mm |
Other standard | WN 472 |
Material | Steel |
Surface | DSPG |
Min./max. tensile strength | 1200-1400 N/mm² |
RoHS-compliant | Yes |