Welcome to Würth Greece For trade customers only

Safety linch pin

Safety linch pin steel zinc plated yellow passiv.
SAFELINCHPIN-(DSPG)-D11,5

Art.-no. 04729115
EAN 4011231401821
Prices and availability visible after login
Safety linch pin

Art.-no. 04729115

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, die-forged, tensile strength 1200–1400 N/mm², zinc-plated steel, yellow passivated
  • Maximum clamping force

  • Safety catch

  • Additional hole to mount the fastening chain

  • Chromium(VI)-free coating
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

11.5 mm

Length (l1)

66 mm

Other standard

WN 472

Material

Steel

Surface

DSPG

Min./max. tensile strength

1200-1400 N/mm²

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information