Safety helmet Pro-Tek basic 6-point Pro Tek Basic 6-point
Safety helmet Pro-Tek basic 6-point
SAFEHELM-PROTEKBASIC-6POINT-RED
Art.-no. 0899200122
EAN 4045727975619
Register now and access more than 125,000 products
- Energy-absorbing shape/lattice structure
- Optimal neck protection
- Rain channel to guide the drainage of water
- Ventilation holes
- 30-mm insert pockets for hearing protection/face guard
- Low weight: 315 g (6-point)
- Sweatband made from absorbent fleece material
- Anti-glide headband
- Pin lock closure for optimum fit
Datasheets(X)
Colour | Red |
Min./max. size | 53 cm-62 cm |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -30 °C |
Material | PE - Polyethylene |
Shelf life from production | 60 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!