Welcome to Würth Greece For trade customers only

Safety harness Profi 3

Safety harness Profi 3
SAFEHARN-PROFI3

Art.-no. 0899032915

EAN 4024835981750

Prices and availability visible after login
Safety harness Profi 3

Art.-no. 0899032915

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal as safety harness and retaining harness
  • Tested and approved for up to 125 kg

  • Rear harness eye in accordance with EN 361

  • Two chest loops as harness eye in accordance with EN 361

  • Two side harness eyes in accordance with EN 358
Notice
  • If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

361, 358

Design

Standard

Max. load capacity

125 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information