Welcome to Würth Greece For trade customers only

Safety goggles Exor

Safety goggles Exor
SAFETY GOGGLES EXOR TRANSPARENT

Art.-no. 9500000776
EAN 4045989836475

Prices and availability visible after login
Safety goggles Exor

Art.-no. 9500000776

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Provide a 180° field of vision. Exceptionally light and comfortable.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

100 %

EN standard

166, 170, 172

Mechanical strength

F (45 m/s) in accordance with EN 166

Product weight (per item)

26 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information