Safety goggles CEPHEUS®
Safety goggles CEPHEUS
SAFEGOGL-CEPHEUS-CLEAR
Art.-no. 0899102250
EAN 4045727365021
Register now and access more than 125,000 products
- Sporty arms for pressure-free fit
- Unrestricted peripheral vision
- Scratch-resistant coating on both sides
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2-1,2 W 1 F |
Product weight (per item) | 34.000 g |
Coating protective pane | Extremely scratch resistant inside, Extremely scratch resistant on the outside |