Welcome to Würth Greece For trade customers only

Safety boots S5 PVC STOP RAIN

Safety boots S5 PVC STOP RAIN
SAFEBOOT-S5-(STOP-RAIN)-PVC-SZ43

Art.-no. 5357228430
EAN 4056807808116

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

43

Material of shoes upper

Waterproof full grain leather

Material

PVC - Polyvinyl chloride

Safety category

S5

Standards

ISO 20345

ISO

20345

Foot width

12 (comfort width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information