Safety boots, S5, PVC
Safety wellington boots S5 PVC
SAFETY GALOSH S5 PVC YELLOW S46
Art.-no. 9500001196
EAN 4056807115801
Register now and access more than 125,000 products
- 100% watertight
- Lining: 100% polyester
- Toe cap: Steel toe cap
- Midsole: anti-perforation steel sole
- Sole: PVC, oil-resistant, anti-slip and anti-static
Safety class S5:
Closed heel area, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, anti-puncture sole, water-repellent (not watertight), fully moulded or vulcanised upper (e.g. boots made of rubber, PVC, PU)
Datasheets(X)
Recommended for:
- Horticulture and landscape work
- Road construction
- Civil engineering
Suitable for:
- Structural engineering
- General industry
- Agriculture and forestry
Colour | Yellow |
Size | 46 |
Material of shoes upper | PVC |
Safety category | S5 |
Standards | ISO 20345, EN 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |