Welcome to Würth Greece For trade customers only

Safety boots, S5, PVC

Safety wellington boots S5 PVC
SAFETY GALOSH S5 PVC YELLOW S43

Art.-no. 9500001193
EAN 4056807115771

Prices and availability visible after login
Safety boots, S5, PVC

Art.-no. 9500001193

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • 100% watertight

  • Lining: 100% polyester

  • Toe cap: Steel toe cap

  • Midsole: anti-perforation steel sole

  • Sole: PVC, oil-resistant, anti-slip and anti-static

Safety class S5:


Closed heel area, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, anti-puncture sole, water-repellent (not watertight), fully moulded or vulcanised upper (e.g. boots made of rubber, PVC, PU)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for:


  • Horticulture and landscape work

  • Road construction

  • Civil engineering


Suitable for:


  • Structural engineering

  • General industry

  • Agriculture and forestry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information