Safety boots, S3
Safety boots, S3, others
SAFEBOOT-S3-ISO20345-OLYMPUS-SZ37
Art.-no. 5357934370
EAN 4056807818184
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black, Brown |
Size | 37 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |