Welcome to Würth Greece For trade customers only

Safety boots S3 Pegasus

Safety boots S3 Pegasus
SAFETY BOOTS PEGASUS S3 N.44

Art.-no. 9500001228

EAN 4056807118574

Prices and availability visible after login
Safety boots S3 Pegasus

Art.-no. 9500001228

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information