Safety boots S3 Pegasus
Safety boots S3 Pegasus
SAFETY BOOTS PEGASUS S3 N.41
Art.-no. 9500001225
EAN 4056807118543
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 41 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |