Safety boots S3 Olympus
Safety boots S3 Olympus
SAFEBOOT-S3-ISO20345-OLYMPUS-SZ47
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black brown |
Size | 47 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |