Welcome to Würth Greece For trade customers only

Safety boots S3 Olympus

Safety boots S3 Olympus
SAFEBOOT-S3-ISO20345-OLYMPUS-SZ43

Art.-no. 5357934430
EAN 4056807818245

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black brown

Size

43

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information