Welcome to Würth Greece For trade customers only

Safety boots S3 Hector

Safety boots S3 Hector
SAFEBOOT-S3-HECTOR-BLCK/RED-SZ42

Art.-no. 5357155042
EAN 4065233027756

Prices and availability visible after login
Safety boots S3 Hector

Art.-no. 5357155042

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

42

Material of shoes upper

Split cowhide leather

Safety category

S3

Standards

ISO 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information