Safety boots S3 Hector
Safety boots S3 Hector
SAFEBOOT-S3-HECTOR-BLCK/RED-SZ39
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black, Red |
Size | 39 |
Material of shoes upper | Split cowhide leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |