Safety boots S3 HERMIS
Safety boots S3 HERMIS
OCCUPSH-HERMIS-S3-SAFE-BOOTS-SZ47
Art.-no. 5357142470
EAN 4062856159079
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black-red |
Size | 47 |
Material of shoes upper | Textile |
Safety category | S3 |
Standards | ISO 20345, EN 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |