Welcome to Würth Greece For trade customers only

Safety boots S3 HERMIS

Safety boots S3 HERMIS
OCCUPSH-HERMIS-S3-SAFE-BOOTS-SZ44

Art.-no. 5357142440

EAN 4062856159154

Prices and availability visible after login
Safety boots S3 HERMIS

Art.-no. 5357142440

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-red

Size

44

Material of shoes upper

Textile

Safety category

S3

Standards

ISO 20345, EN 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information