Safety boots S3 HELIOS
Safety boots S3 HELIOS
SAFETY-BOOT-HELIOS-S3-44
Art.-no. 5357145440
EAN 4062856158980
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black-red |
Size | 44 |
Material of shoes upper | Nubuck/suede |
Safety category | S3 |
Standards | ISO 20345, EN 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |