Welcome to Würth Greece For trade customers only

Safety boots S3 Artemis

Safety boots S3 Artemis
SAFEBOOT-S3-ARTEMIS-BLCK/BLUE-SZ38

Art.-no. 5357148038
EAN 4065233027497

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Sapphire blue, Black

Size

38

Material of shoes upper

Textile

Safety category

S3

Standards

ISO 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information