Welcome to Würth Greece For trade customers only

Safety boots S3 Artemis

Safety boots S3 Artemis
SAFEBOOT-S3-ARTEMIS-BLCK/BLUE-SZ37

Art.-no. 5357148037
EAN 4065233027503

Prices and availability visible after login
Safety boots S3 Artemis

Art.-no. 5357148037

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Sapphire blue, Black

Size

37

Material of shoes upper

Textile

Safety category

S3

Standards

ISO 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information