Safety boots S3 APOLLON
Safety boots S3 APOLLON
SAFEBOOT-S3-APOLLON-SZ41
Register now and access more than 125,000 products
Datasheets(X)
Colour | Sapphire blue, Black |
Size | 41 |
Material of shoes upper | TPU |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |