Welcome to Würth Greece For trade customers only

Safety boots S3 APOLLON

Safety boots S3 APOLLON
SAFEBOOT-S3-APOLLON-SZ40

Art.-no. 5357161040

EAN 4065233035072

Prices and availability visible after login
Safety boots S3 APOLLON

Art.-no. 5357161040

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Sapphire blue, Black

Size

40

Material of shoes upper

TPU

Safety category

S3

Standards

ISO 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information