Welcome to Würth Greece For trade customers only

Safety boots S2 HERA QUICK RELEASE

Safety boots S2 HERA QUICK RELEASE
SAFETY-BOOT-S2-HERA-(BLACK-RED)-Q-REL-38

Art.-no. 535714638

EAN 4062856150649

Prices and availability visible after login
Safety boots S2 HERA QUICK RELEASE

Art.-no. 535714638

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black-red

Size

38

Material of shoes upper

Leather

Safety category

S2

Standards

ISO 20345, EN 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information