Safety boots S1P K57
Safety boots S1P K57
SAFETY BOOTS K57 BLUE SUEDE S1P N.47
Art.-no. 9500001121
EAN 4056807107776
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black, Blue |
Size | 47 |
Material of shoes upper | Suede with textile insert |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |