Welcome to Würth Greece For trade customers only

Safety boots S1P K57

Safety boots S1P K57
SAFETY BOOTS K57 BLUE SUEDE S1P N.44

Art.-no. 9500001118

EAN 4056807107745

Prices and availability visible after login
Safety boots S1P K57

Art.-no. 9500001118

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Blue

Size

44

Material of shoes upper

Suede with textile insert

Safety category

S1P

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information