Safety boots S1P CK03
Safety boots S1P CK03
SAFETY BOOTS CK03 BLACK LEATHER S1P N.45
Art.-no. 9500001106
EAN 4056807107622
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 45 |
Material of shoes upper | Leather |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |