Welcome to Würth Greece For trade customers only

Safety boots S1 FC01

Safety boots S1 FC01
SAFETY BOOTS FC01 BLACK LEATHER S1 N.38

Art.-no. 9500001045
EAN 4056807107011
Prices and availability visible after login
Safety boots S1 FC01

Art.-no. 9500001045

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

38

Material of shoes upper

Leather

Safety category

S1

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information