Welcome to Würth Greece For trade customers only

Safety boot S3 PHOENIX 2.0

Safety boot S3 PHOENIX 2.0
SAFEBOOT-S3-PHOENIX- 2.0-BLACK-SZ.39

Art.-no. 5357960039
EAN 4065746621687

Prices and availability visible after login
Safety boot S3 PHOENIX 2.0

Art.-no. 5357960039

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

39

Material of shoes upper

Scarred cowhide leather

Safety category

S3

Standards

ISO 20345, EN 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information