Safety boot S3 PHOENIX 2.0
Safety boot S3 PHOENIX 2.0
SAFEBOOT-S3-PHOENIX- 2.0-BLACK-SZ38
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 38 |
Material of shoes upper | Scarred cowhide leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |