Safety boot S3 PEGASUS 2.0
Safety boot S3 PEGASUS 2.0
SAFEBOOT-S3-PEGASUS-2.0-BLACK-SZ37
Art.-no. 5357950037
EAN 4065746621632
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Buffalo split leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345 |
Foot width | 11 (standard width safety shoes) |