Welcome to Würth Greece For trade customers only

SUPRAMIG CF copper-free

ARGON SHIELDED WELDING WIRE SG2 15KG 1.0

Art.-no. 9500001156

EAN 4056807111148

Prices and availability visible after login
SUPRAMIG CF copper-free

Art.-no. 9500001156

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solid wire for welding non-alloy steel

Excellent power supply and sturdy welding features.


Eradicates the need for constantly adjusting welding settings.


Stable arc with very low blowout.


Improved passage profile and appearance.


Top-quality system for robotic welding and other automations


Classification:


AWS A5.18/A5.18M ER 70S-6


EN 440-94 EN ISO 14341-A-G46 4M 3Si1/G42 3C 3Si1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

1.0 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Plastic coil

Material

Carbon steel

Surface

Uncoated

Min. longitudinal elongation

22 %

Min. tensile strength

540 N/mm²

Product weight (per item)

1.000 g

Shielding gas

Argon/CO2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information