START UP 2026 hybrid jacket
Hybrid jacket Start Up 26
WUE HYBRID JACKET STARTUP 26 BLACK 3XL
Art.-no. M411735005
EAN 4255786493874
Register now and access more than 125,000 products
- Breast pocket with zip
- Customisable ID card
- 2 side pockets with concealed zips, 2 inside pockets
- Adjustable hem
- Elasticated cuffs
Datasheets(X)
Colour | Black |
Size | 3XL |
Material | 100% recycled polyester |
Fabric weight per m2 | 160 g |
Padding | 100% recycled polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |