STARLINE® waist jacket
Bomber jacket, Starline
WORK JACKET STARLINE BLACK L
Art.-no. M001095002
EAN 4250241994064


Register now and access more than 125,000 products
- Robust, functional, heavy-duty
- 2 front pockets, breast pocket with mobile phone pocket
- Reflective piping on front and back
- Reinforced seams, stand-up collar, concealed YKK zip
- Adjustable cuffs and hem, extended back
Datasheets(X)
Colour | Black, Grey |
Size | L |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean |