Welcome to Würth Greece For trade customers only

STARLINE® Plus trousers

Trousers Starline Plus
WORK TROUSER STARLINE PLUS BLACK 58

Art.-no. M003172058
EAN 4250856232131

Prices and availability visible after login
STARLINE® Plus trousers

Art.-no. M003172058

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust and practical trousers with a large variety of pockets for plenty of storage space. The comfort and contrasting details make these very attractive.
  • Robust, heavy-duty and easy-care

  • 2 front pockets, 2 rear pockets, leg pocket, ruler pocket, hammer loop

  • Reflective piping

  • Elasticated waistband, triple-stitched seams for reinforcement

  • CORDURA ® knee pockets (extremely resistant to abrasion), certified in accordance with EN 14404
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

58

Size FR/ES/PT/BE

52

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Material of kneepad

100% Cordura® 500D

Kneepad colour

Grey

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Dry-clean

Confection size UK

42

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information