Welcome to Würth Greece For trade customers only

STARLINE® Plus trousers

Trousers Starline Plus
WORK TROUSER STARLINE PLUS BLACK 50

Art.-no. M003172050
EAN 4250856232094

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust and practical trousers with a large variety of pockets for plenty of storage space. The comfort and contrasting details make these very attractive.
  • Robust, heavy-duty and easy-care

  • 2 front pockets, 2 rear pockets, leg pocket, ruler pocket, hammer loop

  • Reflective piping

  • Elasticated waistband, triple-stitched seams for reinforcement

  • CORDURA ® knee pockets (extremely resistant to abrasion), certified in accordance with EN 14404
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

50

Size FR/ES/PT/BE

44

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Material of kneepad

100% Cordura® 500D

Kneepad colour

Grey

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Dry-clean

Confection size UK

34

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information