Welcome to Würth Greece For trade customers only

SL locking device

SL locking device steel phosphated
LOK-SL-ESN08-(PHR)-D16,0MM

Art.-no. 049116
EAN 4011231412094
Prices and availability visible after login
SL locking device

Art.-no. 049116

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Phosphated steel
  • Shaft locking device that can be installed and uninstalled radially without tools

  • Spring-loaded arms for compensation of length tolerances

  • Axial pretensioning for rattle-free fit

  • Double locking to prevent accidental removal

  • High axial load capacity
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts (d2)

16 mm

Suitable for groove diameter (d3)

12 mm

Suitable for groove width (m1)

1.35 mm

Internal diameter (d1)

12.4 mm

Width (b1)

28 mm

Height (h1)

34 mm

Material

Steel

Surface

Phosphated

Form

ESN08

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information