Welcome to Würth Greece For trade customers only

SL locking device

SL locking device steel phosphated
LOK-SL-ESN08-(PHR)-D12,0MM

Art.-no. 049112
EAN 4011231412056
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Phosphated steel
  • Shaft locking device that can be installed and uninstalled radially without tools

  • Spring-loaded arms for compensation of length tolerances

  • Axial pretensioning for rattle-free fit

  • Double locking to prevent accidental removal

  • High axial load capacity
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts (d2)

12 mm

Suitable for groove diameter (d3)

9 mm

Suitable for groove width (m1)

1.15 mm

Internal diameter (d1)

9.4 mm

Width (b1)

22 mm

Height (h1)

26 mm

Material

Steel

Surface

Phosphated

Form

ESN08

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information