SL locking device
SL locking device steel phosphated
LOK-SL-ESN08-(PHR)-D10,0MM
Art.-no. 049110
EAN 4011231412032
Register now and access more than 125,000 products
- Shaft locking device that can be installed and uninstalled radially without tools
- Spring-loaded arms for compensation of length tolerances
- Axial pretensioning for rattle-free fit
- Double locking to prevent accidental removal
- High axial load capacity
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts (d2) | 10 mm |
Suitable for groove diameter (d3) | 8 mm |
Suitable for groove width (m1) | 1.05 mm |
Internal diameter (d1) | 8.2 mm |
Width (b1) | 18 mm |
Height (h1) | 22 mm |
Material | Steel |
Surface | Phosphated |
Form | ESN08 |
RoHS-compliant | Yes |