SABER SAW SBS 13-30 CLASSIC
Sabre saw ESBS 13-30 CLASSIC
SBRSAW-EL-(ESBS 13-30 CLASSIC)-PLG/F
Art.-no. 5717041011
EAN 4061975716941
Register now and access more than 125,000 products
Orbital action.
Fast cutting in all types of materials with orbital action feature.
Quick blade change system.
For tool less, fast saw blade changes.
Stroke rod with special seals.
Protect gearbox against dust increasing service life of saw.
Variable speed trigger.
Improves cutting control in various materials.
Soft ergonomic handle.
Maximum comfort and gripping during cutting
Datasheets(X)
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1300 W |
Power output | 780 W |
Stroke length | 30 mm |
Cable length | 2.5 m |